Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Fowler 52-386-006 Combination Squares - Square and Center Head with 6" Blade

Fowler 52-386-006 Combination Squares - Square and Center Head with 6" Blade

Item #: WBB228460

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fowler® Combination Squares - Square and Center Head with 6" Blade
  • Blades are chrome plated, fully hardened and tempered, graduated in 8ths, 16ths, 32nds and 64ths.
  • Finished in baked blue enamel.
  • Square head has level and scriber point.

Product Details

  • Brand Fowler
  • Description Square and Center Head
  • Material Steel
  • Manufacturers Part Number 52-386-006
  • Color Family Blue
  • Graduation 4R

Weights & Dimensions

  • Length 6 in
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: WAYNE

    Date: September 13, 2020

    Customer support
    Your review:
    Fantastic customer support Anetta Hill was probably the best customer service rep I have delt with in a long time . She should be commended on her services and friendly hospitality. I would make all my future purchases through her .
  • Reviewer: Anonymous

    Date: October 13, 2011

    Engineer
    Your review:
    Good
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fowler 52-386-006 Combination Squares - Square and Center Head with 6" Blade

Fowler 52-386-006 Combination Squares - Square and Center Head with 6" Blade

Item #: WBB228460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant