Features:
- 6" 4R blade with 4" base
- Graduated in 8ths, 16ths, 32nds, 64ths
- Heavy duty hardened precision ground satin chrome blade
- Made to strict US accuracy standards
- Accuracy: 0.0008" per inch
- Bubble Level
Weights & Dimensions
| Length | 4-13/16 |
| Width | 1 in |
| Height | 7 in |
Product Details
| Material | Steel |
| Description | High Precision Double Square |
| Color | Black |
| Manufacturers Part Number | 34-266-S |
| Accuracy | 0.0008 IN °F |
| Brand | iGAGING |