Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WBB228456

MPN #: 54-440-775-1

Fowler 54-440-775-1 Digi-Pro Electronic Protractor

Product Description
Fowler® Digi-Pro Electronic Protractor

The Digi-Pro 12"/300mm electronic protractor includes embedded magnets for unique measurement areas. Use the Digi-Pro to make fast and accurate angulard measurements. On/Off, Zero, Hold and Reverse feature to invert the display for easier reading in certain situations.
  • Embedded 25 lb. pull magnets.
  • Full, 360° measuring range.
  • Accuracy: ±.2°
  • Repeatability: ±.05°
  • Resolution: .05°
  • Invertible display feature
  • Voltage: Standard 3V lithium battery!
PRICE
$169.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Range360°

Product Details

MaterialAluminum
DescriptionDigi-Pro Electronic Protractor
ColorGray
Manufacturers Part Number54-440-775-1
Accuracy(+/-).2° °F
BrandFowler