- Resolution 0.05° (=0
- 873mm/m)
- IP67 dust/waterproof
- Aluminum frame, shock absorbing rubber end caps
- Magnetic bottom with V-groove for shafts
- The sea level is permanently set inside the chip, zero setting is not needed when batteries are replaced
- Buttons: ON/OFF, backlight/buzzer alarm, absolute and incremental measurement, unit (mm/m, %, °), HOLD (keep the reading)
- Three AAA batteries
- Automatic power off
Insize 0-360° Electronic Level & Protractor, Ip67
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/8 |
| Width | 3-3/4 in |
| Max Measurement | 360 |
Product Details
| Type | Level/Protractor |
| Digital | Yes |
| Color | Black |
| Accuracy | at 0°: (+/-)0.05°;others: (+/-)0.1° °F |
| Includes | Shock Absorbing Rubber End Caps, Magnetic Bottom with V-Groove for Shafts |
| Material | Aluminum |
| Graduation | 0.05°(=0.873mm/m) |
| Description | Electronic Level & Protractor |
| Manufacturers Part Number | 2175-360 |
| Brand | InSize |