Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WBB611744

MPN #: 573-742

Mitutoyo 573-742 Digimatic .4-8''/200MM IP67 Knife Edge Inside Groove Digital Caliper W/Data Output

Product Description
.400" - 8" X .0005" IP67 Knife Edge Type Inside Digimatic Caliper, With SPC Output

  • IP67 Waterproof rated
  • Hardened stainless steel construction
  • Inch/Metric
  • Origin Set
  • Supplied in fitted plastic case
PRICE
$1,475.00

1
1
Free Shipping Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0.4
Data Output Cable - 80 Inch05CZA625 in
Metric or InchInch, Metric in
Min Outside DiameterIP67 in
Data Output Cable (40")05CZA624 in
Min Measurement0.4
Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.0005

Product Details

CaseYes
Power SourceRechargeable Battery
Mechanical Or DigitalDigital
Thumb RollerYes
IP RatingIP67
Manufacturers Part Number573-742
Inside Diameter Contact Point MaterialStainless Steel
BrandMitutoyo
Battery TypeSR44
TypeCaliper
DigitalYes
Measuring Face MaterialStainless Steel
SeriesDigimatic
Data OutputYes
StyleKnife Edge Inside Groove
Accuracy (+/-)0.002 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo