Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WB534616

MPN #: 54-125-777-0

Fowler 54-125-777-0 X-Depth 22-E 0-22" Electronic Depth Gage

Product Description
Features:
  • 0-1" electronic indicator
  • Zero reset at any position
  • On/off button
  • Releative/absolute measuring
  • Bottom surface of the base is hardened, ground & lapped
  • Full 22" range
  • Resolution: .0005"/0.01mm
  • Hold Feature
  • 4" Base
  • 2 extra points for small hole applications; one .078" diam x 1" long and one needle point x 1" long.
PRICE
$579.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width5/8
Metric or InchInch,Metric in
Base Size4 in
Min Measurement0 in
Max Measurement550 in
Resolution/Graduation0.0005 in
Range0-22

Product Details

CaseYes
Accuracy0.0008 IN °F
Auto CalibrationNo
Power SourceBattery
Mechanical Or DigitalDigital
IP RatingNone
Manufacturers Part Number54-125-777-0
BrandFowler
TypeDepth Gage
DigitalYes
Measuring Face MaterialSteel
SeriesX-Depth
Data OutputNo
Temperature Range10-40°C °F
StyleGeneral Purpose
Accuracy (+/-)0.0008 in
Fraction OptionNo
DescriptionElectronic Depth Gage
Number of Rods6

Compliance & Certifications

Long Form Calibration Certificate IncludedNo