- Dust, Water & Oil Resistant
- Jet Black and Gray Enamel Finish
- Large LCD Display
- Resolution .00005"/.001mm
- Direct RS 232 Output
- Carbide Measuring Faces
- Absolute Incremental Modes
- Ratchet Thimble
- Includes Shop Hardened Case
Fowler Xtra Value 0-1"/25.4MM IP54 Digital Micrometer Data Output & Ratchet Stop Thimble
|
Questions & Answers (0)
Product Description
Fowler® Xtra Value II Electronic Micrometer
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 1/4 |
| Height | 4 |
| Metric or Inch | Inch,Metric in |
| Min Outside Diameter | 0 in |
| Min Measurement | 0 in |
| Max Measurement | 25.4 in |
| Resolution/Graduation | 0.001 in |
| Range | 0-1 |
Product Details
| Case | Yes |
| Accuracy | 0.00016 IN °F |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Anvil Shape | Spherical |
| IP Rating | IP54 |
| Manufacturers Part Number | 54-870-001-0 |
| Thimble Type | Ratchet Stop |
| Brand | Fowler |
| Battery Type | CR2032 |
| Type | Digital Micrometer |
| Digital | Yes |
| Measuring Face Material | Carbide |
| Series | Xtra Value |
| Rotating Spindle | Yes |
| Data Output | Yes |
| Style | General Purpose |
| Accuracy (+/-) | 0.00005 in |
| Fraction Option | No |
| Description | IP54 Digital Micrometer Data Output & Ratchet Stop Thimble |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |