Mahr Micromar 40 Ewr Digital Micrometer with Data Output, 0" - 1" Range
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Micromar 40 EWR (4157011) combines precision measurement with IP65 dust and water protection. Range of 0-1"/25mm with 0.001mm/0.00005" resolution and 2μm accuracy. MarConnect bidirectional data interface supports USB and Digimatic output for SPC integration. High-contrast display with reference system retains zero position. Carbide-tipped spindle and anvil ensure durability. Quick drive with integrated ratchet provides consistent force. Heat-insulated frame minimizes thermal errors. Includes battery, test certificate, and case.
PRICE
$365.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Measurement | 0 in |
| Max Measurement | 1 in |
| Resolution/Graduation | 5e-05 in |
| Range | 0 - 1 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Micrometer |
| Case | Yes |
| Color | Black |
| Accuracy | 2 µm °F |
| Data Output | No |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Digital Counter | Yes |
| Anvil Shape | Flat |
| IP Rating | IP65 |
| Manufacturers Part Number | 4157011 |
| Thimble Type | Ratchet |
| Brand | Mahr |