Free Clear Vend Pack Dryer Sheets, Fragrance Free, 2 Sheets/Box, 100 Box/Case
Write a Review
|
Questions & Answers (0)
Product Description
Get clean, dry clothes without the cling, with dryer sheets that reduce static cling. Conveniently packaged fabric softener sheets leave clothes soft and fresh. Free of perfumes and clear of dyes. Handy packaging is designed for vending opportunities in laundromats and guest amenities.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 200 sheets |
Product Details
| Style | Sheets |
| Capacity | 200 sheets |
| Scent | Fragrance Free |
| Size Type | 2 Sheets/Box |
| Package Quantity | 100 Boxes |
| Description | Dryer Sheets |
| Manufacturers Part Number | R1-2979353 |
| Brand | All |