- This sturdy steel tube frame is designed to work with a variety of see-thru and blackout curtains and blankets
- Screen is sold separately
- Measures 6 Ft. wide by 6 Ft. high and features a 24 In. adjustable extension
- Includes steel frame, brackets, hardware, and lacing ties
- Legs are pre-drilled for casters if extra mobility is desired
- Allows for a variety of configurations to fit multiple work environments
- Constructed with 19-guage steel tubing and bolted corner clamps and platform 'T' legs reduce slipping and twisting of the unit for extra durability
- Black powder-coated enamel finish is rust and abrasion resistant
- Stur-D-Screen frames and curtains are sold separately
Jackson Safety® Stur-D-Screens Adjustable Steel Welding Frame, 6'W x 6-8'H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 8 ft |
Product Details
| Type | Welding Screen Frame |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 37198 |
| Brand | Jackson Safety |