True® Freezer Merchandiser 1 Section - 24-7/8"W X 23-3/8"D X 62-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Freezer Merchandiser, one-section, -10° F, (3) shelves, laminated vinyl exterior, white interior w/300 stainless steel floor, (1) triple-pane thermal glass hinged door, fluorescent interior lights, 1/3 HP, 115v/60/1-ph, 6.4 amps, (depth does not include 1" for rear bumpers), MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$6,899.00
1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 32 in |
Product Details
| Body Color Family | Black |
| Type | Reach In |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Horizontal Handle |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Capacity | 5.5 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Material | Vinyl, Stainless Steel, Glass |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | GDM-12F |
| Thermostat | Dial |
| Brand | True |
Warranty
| Warranty | 5 yr |