Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




True

Model # :WBB454530

MPN #: T-49F

True® T-49F Freezer Reach-In 2 Section - 54-1/8"W X 29-1/2"D X 78-3/8"H

Product Description

The True T-43F two solid swing door freezer has time-initiated automatic defrost and six adjustable PVC coated wire shelves for optimum organization. This unit also features- LED interior lighting, swing style doors, magnetic door gaskets, self-closing doors with locks, 4-inch casters and much more.

PRICE
$7,699.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54-1/8 in
Depth29-1/2 in
Height78-3/8 in
Weight480 lbs

Product Details

TypeReach In
Shelf TypeGlass
Horsepower3/4 HP
Body MaterialStainless Steel
Amperage1.3 A
Door TypeSolid Door
Hertz60 Hz
Adjustable ShelfYes
Capacity44.6 ft³
Voltage115 V AC/60 Hz V
Number of Doors2
Defrost TypeCycle
Number of Shelves3
Phase1
Thermostat TypeDial
Manufacturers Part NumberT-49F
BrandTrue

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNSF Certified