True® Mobile Milk Cooler 8 Crates Dual Sided 34"W X 33-3/8"D, White
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Milk Cooler, FORCED-AIR, (8) crates, DUAL SIDED s/s drop front/hold-open flip-up lids, locks, 33-38°F, white vinyl exterior, 300 s/s interior & floor, (2) heavy duty floor racks, digital thermometer, 4" castors, 1/3Hp, 115v/60/1-ph, NEMA 5-15P, 6.7 amps.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,965.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 33-3/8 in |
| Height | 41-1/8 in |
Product Details
| Body Color Family | White |
| Adjustable Shelf | No |
| Defrost | Automatic |
| Defrost Type | Automatic |
| Number of Shelves | 1 |
| Phase | 1 |
| Door Color Family | White |
| Manufacturers Part Number | TMC-34-DS-SS-HC |
| Brand | True |
| Type | Dual Sided |
| Shelf Type | Wire |
| Horsepower | 1/3 HP |
| Amperage | 1.2 A |
| Hertz | 60 Hz |
| Handle Type | Recessed Horizontal Handle |
| Capacity | 8 Crates ft³ |
| Number of Doors | 4 |
| Voltage | 115 V |
| Package Quantity | 1 |
| Thermostat Type | Dial |
| Thermostat | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |