Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB1016123

MPN #: 6625B

Nemco® Fresh-O-Matic Countertop Food Steamer 120V - 6625B

Product Description
Nemco® Fresh-O-Matic Countertop Food Steamer 120V - 6625A

Instantly thermalize precooked and frozen baked goods, meats, seafood, veggies, pasta and more with the reliable and super easy-to-use Fresh-O-Matic by Nemco. When it comes to food quality, you can't beat fresh-made. But with the Fresh-O-Matic, you can match it. That's because the Fresh-O-Matic uses super-hot steam - hotter than 212°F - to instantly return moist heat to cold, precooked, even day-old foods. Fast and so very easy - just push the button to actuate and deliver precisely the right measure of steam. NSF Certified.

PRICE
$2,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/2 in
Depth11-5/8 in
Height12 in
Weight36.4 lbs

Product Details

Amperage12.5 A
Temperature Range212 °F
Capacity11-1/4"W x 7-1/4"D x 1-1/4"H Pan
Voltage120 V
MaterialStainless Steel
Watts1500 W
Manufacturers Part Number6625B
Electric Connection5-15P (Right Angle)
BrandNemco

Warranty

Warranty1 Year Parts & Labor

Compliance & Certifications

CertificationsETL, cETL