Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark USA

Model # :WBB546637

MPN #: 60048

Benchmark USA 60048, Dog Pound Hotdog Steamer/Merchandiser, 164 Hot Dogs/36 Buns 120V

Product Description
The Dog Pound is perfect for anyone needing to serve a large quantity of Hotdogs, this high quality steamer holds up to 164 Hotdogs and 36 buns. The unique divided Hotdog tray allows for different sizes of dogs or sausages to be cooked and merchandised simultaneously and the stainless steel construction and removable product trays and doors insure ease of cleaning. While the graphics on the front and back allow for either front-counter or rear-counter merchandising. The Dog Pound is covered by Benchmark USA's exclusive three-year warranty

PRICE
$555.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth16 in
Height19 in

Product Details

Amperage9.8 A
Bun Capacity36
Hot Dog Capacity164
Wattage1700 W
Voltage120 V
IncludesSliding Doors For Easy Access To Food Zone
MaterialStainless
DescriptionHot Dog Steamer & Warmer
Package Quantity1
Manufacturers Part Number60048
ThermostatAdjustable Thermostate For All Cooking Conditions
BrandBenchmark USA

Warranty

Warranty3-