XPOWER Sealed Motor Low Profile Air Mover With GFCI Power Outlets, 5 Speed, 1/3 HP, 1150 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The XPOWER XL-730A Low Profile Air Mover features powerful ventilation in a compact size that does not compromise on power. A sealed 1/3 HP motor and large intake area generate a high volume of extended airflow which has the velocity to maximize drying area efficiently. Strategically placed vents on the underside of unit dry surface below the fan. The XL-730A's durable ABS plastic housing is built with heavy commercial use in mind. Offering five adjustable speeds and built in daisy chainable GFCI power outlets makes this unit versatile for a variety of drying applications. Stackable up to 6 units high, the XL-730A features a slim profile that is the most compact in its class. A deep nested stackable design allows for stable transportation. Unit can be positioned horizontally or vertically for drying and storage. A lightweight design and ergonomically positioned molded handle makes the XPOWER Low Profile series of air movers the new industry favorite.
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-2/3 in |
| Depth | 18 in |
| Height | 21-1/3 in |
| Weight | 21.3 lbs |
| Cord Length | 15 ft |
Product Details
| RPM | 1600 rpm |
| CFM | 1150 CFM |
| Horsepower | 1 HP |
| Color | Blue |
| Number of Speeds | 5 |
| Amperage | 2.8 A |
| Hertz | 60 Hz |
| Motor Type | Totally Enclosed |
| Wattage | 322 W |
| Voltage | 115 V |
| Material | Plastic |
| Description | Low Profile Air Mover W/ GFCI Power Outlets |
| Manufacturers Part Number | XL-730A |
| Indoor/Outdoor | Indoor |
| Brand | XPOWER |
Compliance & Certifications
| Certifications | ETL,cETL |