True® T-Series Refrigerator/Freezer Reach-In 2 Section - 54-1/8"W x 29-1/2"D
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator/Freezer, Reach-in, two-section, refrigerator & freezer, (6)shelves, stainless steel front & exterior, aluminum ends, white anodized aluminum interior, stainless steel floor, (4) s/s half doors locks, dual digital thermometer, 4"casters, 1/3HP refrigerator, 1/2HP freezer, 115/208-230/60/1-ph, NEMA 14-20P, 16.0 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$15,499.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 1/8 in |
| Depth | 29 1/2 in |
| Height | 83 3/8 in |
Product Details
| Cabinet Color Family | Silver |
| Body Color Family | Silver |
| Light | No |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Defrost Type | Automatic |
| Number of Shelves | 115 Volts |
| Phase | 1 |
| Manufacturers Part Number | T-49DT-4 |
| Reversible Door | Yes |
| Brand | True |
| Type | Reach In |
| Shelf Type | Wire |
| Horsepower | 1/2 hp 1/4 hp HP |
| Amperage | 0.8 A |
| Hertz | 60 Hz Hz |
| Handle Type | Pro Handle |
| Capacity | 3.63 ft³ |
| Door Material | Stainless Steel |
| Number of Doors | 4 |
| Voltage | 41.6 cu. ft. V |
| Watts | 115 W |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |
| Energy Star Certified | Yes |
| NEMA | 14-20P |