Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :WBB3134840

MPN #: KCS12B10A

Friedrich® Kuhl Commercial Window/Wall Air Conditioner, 12,000 BTU, 115V, R32

Product Description
Unmatched for quality, ease and control, everything about Kuhl® leads the category. Our models have integrated Wi-Fi control through Friedrich® Connect™, and are voice command compatible. From the commercial-grade, 20-gauge steel cabinet and fully enclosed fan motors to its unrivaled QuietMaster technology, Kuhl represents a new standard in room air conditioners. 2 year parts and 5 year sealed system warranty.
    Quietmaster Technology
  • Engineered for quiet performance with superior components. As much as 45% quieter than competitor's products.
  • Steel inner wall and extra dense insulation blocks outdoor noise.
  • Vibration isolating design and components reduce operating noise.
  • Precision engineering delivers maximum air flow and air dispersion at low sound levels.
    Smart Wi-Fi Control with Voice Command
  • Home or away, you're in control with the Friedrich® Connect™ App. Integrated Wi-Fi control from your smartphone and voice command compatible. New intuitive platform. Simplified 7-day programmability. With our advanced grouping program, you can control multiple units to work independently or as a single system. You can even invite other users to manage one or more of your units.
    Commercial Grade Quality & Durability
  • Superior components and construction. Attention to every detail. Every aspect of Kuhl is ultra-premium, outside and in, down to the tiniest component. Constructed with only the finest-quality materials, Kuhl is extremely durable and designed to withstand tough use in virtually any commercial setting.
    Breathe Easier
  • Kuhl units are designed with dual filtration technology to fill your home with cleaner indoor air. A washable air filter and check filter reminder will help you maintain that fresh clean air feel.
    Earth Friendly
  • Friedrich®'s commitment to environment-friendly cooling is shown in the Kuhl. This unit uses eco-friendly R32 refrigerant which has lower global warming potential (GWP) and is California Compliant, and arrives in recyclable packaging.
    Installation
  • Kuhl units are designed with a slide out chassis for more permanent installation and easier access for maintenance. Heavy duty window installation hardware is included with Kuhl units and an optional accessory for Kuhl+ units.


PRICE
$1,499.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-15/16 in
Depth29 in
Height15-15/16 in
Weight136 lbs
Cord Length72 ft
Coverage Area550 ft²
Max Wall Thickness7.375 in

Product Details

Assembly RequiredNo
Number of Speeds4
RefrigerantR32
Filter TypeWashable MERV 6 Filter
BTU Cooling12000
Dehumidification3.5
Phase1
Manufacturers Part NumberKCS12B10A
BrandFriedrich
TypeWindow Air Conditioner
Watts Cooling1000 W
Remote ControlYes
ColorGray
ControlsElectronic
Hertz60 Hz
Combined Energy Efficiency Ratio (CEER)12
Amps Cooling9.5 A
Temperature Range Cooling60° to 115° °F
Voltage115 V
Power Cord TypeNEMA 5-15P

Warranty

Warranty2 Year Parts, 5 Years Sealed System

Compliance & Certifications

CertificationsUL, cUL Listed
Energy Efficiency Rating (EER)12