Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nvent / Hoffman

Model # :WBB2322679

MPN #: G280646G050

SpectraCool G28 Series Indoor Enclosure Air Conditioner, 6000 BTU, 460V

Product Description
Hoffman's G series SpectraCool enclosure air conditioners provide total climate control in a packaged unit for applications ranging from industrial automation, telecommunications equipment, waste water treatment systems, package handling equipment, security and defense systems, and more.

Features
  • Energy-efficient rotary compressor on most models
  • Exterior and partially recessed mounting options
  • Attractive industrial design with minimal use of visible fasteners
  • Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side
  • Galvanized sheet-metal cover for rugged factory and outdoor environments
  • Easy-mount flanges for simple installation
  • Cut-out adapter options for enclosures with Genesis and T-Series air conditioners enable users to easily transition to the new unit
  • Dust-resistant condenser coil allows the unit to be run filterless in most applications
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • Mounting hardware, gaskets and user manual furnished with the unit
  • Every unit functionally tested before shipping


Standard Indoor Air Conditioner models also include:
  • Active condensate management with heater strip
  • Power-off relay for door switch and other system requirements
  • Malfunction switch
  • Corrosion-resistant components
  • Head pressure control


PRICE
$7,065.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth10 in
Height28-1/2 in
Weight84 lbs

Product Details

Watts Cooling1,757 W
ColorGray
Amperage1.9 A
Hertz60 Hz
RefrigerantR134A
BTU Cooling6000
Amps Cooling1.9 A
Temperature Range Cooling-40 To 131 °F
Watts Heating--- W
Voltage460 V
Phase3
Manufacturers Part NumberG280646G050
Refrigerant TypeR-134A
BrandNvent / Hoffman

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed