Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whirlpool

Model # :WBB3781952

MPN #: WHAW101CW

Whirlpool® Window Air Conditioner, Electronic, Remote, 10000 BTU, 115V, R32

Product Description
Enter the realm of cool comfort! Easy to install and operate, the Whirlpool® 10,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 450 square feet. Equipped with a programmable 24-hour on/off timer, you can customize cooling time to fit your schedule for immediate comfort when you get home. Three cooling speeds, Eco mode, and Sleep mode all give you the flexibility you need to keep you and your loved ones cool and comfortable. Plus, maintenance is a breeze with the removable and washable air filter. At Whirlpool®, we take comfort and caring to the next level.

Features:
  • 5.9-ft. LCDI power cord with 3-prong grounded plug uses 115V electrical outlet
  • Cools a room up to 450 sq. ft. with up to 2.1 pints per hour dehumidification
  • Eco mode uses less energy for savings on your utility bill
  • On-board electronic control panel with digital display
  • Remote control with LCD display allows you to control the unit from across the room
  • 3 cooling speeds plus Auto option for cooling flexibility
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers directs the air where you need it
  • Easy-to-install window mounting kit included
  • Window width: 26" min / 36" max
  • Minimum window height: 16"
  • U.L. listed


PRICE
$359.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth19-13/16 in
Height14-11/16 in
Weight63.9 lbs
Window Width Min/Max26 to 36 in
Coverage Area450 ft²
Window Height Min/Max16 in

Product Details

TypeWindow Air Conditioner
CFM253 CFM
Watts Cooling826 W
Remote ControlYes
ColorWhite
Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling10000
Amps Cooling7.3 A
Dehumidification2.1
Voltage115 V
ControlElectronic
Manufacturers Part NumberWHAW101CW
BrandWhirlpool

Warranty

Warranty1 yr