Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whirlpool

Model # :WBB3781917

MPN #: WHAT082-HAW

Whirlpool® Wall Room Air Conditioner, 8000 BTU, Cool Only, 115V

Product Description
Whirlpool's® line of home comfort products keeps the climate inside your home just right, making the air comfortable, clean, and fresh. The through-the-wall air conditioners are compatible with standard wall sleeves and offer a permanent cooling solution for areas of your home that are not connected to a central cooling system, saving you the hassle of summer installation then winter storage season after season. This 8,000 BTU model quickly cools a room up to 350 square feet with up to 0.8 pints per hour dehumidification. It also features 4200 BTUs of supplemental heating to take the chill out of early Fall nights but is not meant as a primary heat source in the coldest months. Equipped with a programmable 24-hour, you can customize the start and stop times to fit your schedule. Plus, three cooling speeds, Eco function, and Sleep function all give you the flexibility you need to keep you and your loved ones comfortable. Eco Mode conserves energy by turning off the compressor when your desired room temperature is reached. On-board electronic controls are supplemented by a convenient remote control so you can customize your cool from anywhere in the room.

Features:
  • Includes universal interior trim kit for existing standard wall sleeve
  • 4.9-ft. LCDI protected power cord with grounded 3-prong plug uses standard 115V electrical outlet
  • Operating modes include Cool, Dry, Fan, and Auto


PRICE
$529.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/16 in
Depth20-1/4 in
Height14-1/2 in
Weight62.8 lbs
Coverage Area350 ft²

Product Details

TypeCooling with Heat
CFM235 CFM
Watts Cooling790 W
Remote ControlYes
ColorWhite
Number of Speeds3
RefrigerantR32
BTU Cooling8000
Amps Cooling8.5 A
Dehumidification0.8 PPH
Watts Heating1470 W
Voltage115 V
ControlElectronic
Manufacturers Part NumberWHAT082-HAW
BrandWhirlpool

Warranty

Warranty1 yr

Compliance & Certifications

Energy Efficiency Rating (EER)10.7