Frigidaire® Window Air Conditioner, Electronic, Remote, 6000 BTU, 115V, R32
|
Questions & Answers (0)
Product Description
The Frigidaire® 6,000 BTU Window Room Air Conditioner allows you to enjoy optimum circulation and cooling with multi-directional airflow and three different fan speeds. Our easy-to-clean washable filter captures dust from the air and keeps your air conditioner working efficiently. Easily maintain a comfortable temperature while at home with the programmable timer, which allows you to preset the unit to fit your schedule. Stay cool and in control with this 115V Smart Window Air Conditioner designed to deliver powerful, customizable comfort for bedrooms, home offices, apartments, and living spaces. Engineered for efficient cooling and everyday convenience, this Wi-Fi enabled window AC combines strong airflow performance with intelligent features that adapt to your schedule. Featuring 6-way multidirectional air flow, this unit distributes cool air evenly throughout the room for consistent comfort. Multiple cooling modes and fan speeds allow you to tailor temperature to your preference, while the included remote control lets you adjust settings from anywhere in the room. Built-in Wi-Fi connectivity enables smartphone control, 24-hour programmable scheduling, and Sleep Mode activation for optimized overnight efficiency. Energy-conscious performance is supported by a programmable timer and automated system cycling, and installation is simple with the mounting kit and 115V plug with 72-inch power cord. Automatically resumes operating at its previous settings when power is restored to your unit.
PRICE
$249.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 13-1/4 in |
| Height | 12-1/8 in |
| Weight | 38.2 lbs |
| Window Width Min/Max | 23 to 36 in |
| Coverage Area | 250 ft² |
| Window Height Min/Max | 13 in |
Product Details
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 6000 |
| Dehumidification | 1.3 |
| Air Discharge | Front |
| Manufacturers Part Number | FHWC063TC1 |
| Brand | Frigidaire |
| Type | Window Air Conditioner |
| CFM | 265 CFM |
| Watts Cooling | 540 W |
| Remote Control | Yes |
| Color | White |
| Amps Cooling | 5.1 A |
| Temperature Range Cooling | 60 to 90 °F |
| Voltage | 115 V |
| Control | Electronic |
| Power Cord Type | 5-15P |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 1 yr |