Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2378994

MPN #: HRS-255

Sealer Sales Horizontal Fully Enclosed Rotary Band Sealer, Cream

Product Description
The HRS-255 band sealer is ideal for sealing paper-plastic packages such as Tyvek, foil, or other hermetic materials typically used for packaging medical instruments or disposable devices such as IV bags, suture kits, medical draping, bandages, gauge and other sterile products.

The sealer utilizes a heat plate rather than heaters and can reach 180° C in 30 seconds! The HRS-255 band sealer adopts an AC motor for quieter and more efficient operation. No gears or carbon brush resulting in lower maintenance and no oil pollution. The enclosed unit makes this unit ideal for cleanroom environments.

Recommended materials for our HRS-255 band sealer would need to conform to EN868-5 and YY/T0698-5, EN868-4 and YY/T0698-4 or be a high density PE material (like Tyvek®) or aluminum foil compound material. This product has a limited warranty of 6 months.

Features:
  • Easy to operate
  • Variable temperature control
  • Quiet operation
  • Fast warm-up time (30 sec to 180°C)
  • Feeds left to right
  • Ideal for sealing paper-plastic packages such as Tyvek® or foil
  • Hidden handles easily accessible for easy transport


PRICE
$2,559.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width11 in
Height7 in
Weight45 lbs
Seal LengthContinuous - Rotary
Seal Width12mm
Thickness20 mil

Product Details

Assembly RequiredNo
Heat TypeDirect Heat
Sealing Speedup to 30
Wattage25 W
MaterialSteel
FeedLeft to Right
Manufacturers Part NumberHRS-255
BrandSealer Sales
TypeBand Sealer
ColorWhite
SeriesHRS Series
Hertz60 Hz
Temperature Range0 - 572 °F
Voltage110 V
DescriptionHorizontal Rotary Band Sealer
Package Quantity1
ImpulseSingle

Warranty

Warranty6 mo