Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3784947

MPN #: 950

Forney® Frontline™ 1750A 12V Lithium Jump Starter, 150 PSI Air Compressor & USB Power Bank

Product Description
The Forney® Frontline™ 1750A+ Lithium Battery Jump Starter with Air Compressor combines three essential tools into one compact unit: a high-output jump starter, an onboard digital air compressor, and a fast USB power bank. It's designed to give you true roadside and trail independence-no more hoping someone has jumper cables or a 12V plug-in inflator.

Rated at 1750 amps (peak), the Frontline™ 1750+ is built for 12-volt lead-acid batteries in engines up to 7.5 L gas and 5.0 L diesel (within its rating), making it ideal for trucks, SUVs, work rigs, UTVs, and adventure vehicles. The internal 51.8 Wh (3500 mAh) lithium-ion battery delivers high-discharge current on demand, so you can jump where you're stuck- at the trailhead, on the farm, or in a remote campsite. Built-in spark-proof and reverse-polarity protection, along with additional safeguards against short-circuit, overheating, and overcharge, help keep every connection as safe as it is effective.

The integrated air compressor is ready for tires, gear, and toys. With 150 PSI max pressure and 35 L/min airflow, it handles roadside top-offs, repair follow-ups, and recreation duty with ease. Smart features like Auto-Memory, Auto-Shutoff, Dwell, and Manual Mode let you dial in target pressure, walk away while it runs, or fine-tune inflation as needed. A 5-minute on / 30-minute off duty cycle and natural convection cooling are optimized for real-world emergency use and periodic maintenance, not all-day shop duty.

Beyond starting and inflation, the Frontline™ 1750+ functions as a fast-charging power bank. A USB-C Power Delivery (PD 30W) port supports both input and output, enabling fast charging for compatible phones, tablets, and other electronics, while also letting you recharge the unit itself quickly from a PD-capable USB-C charger. The USB-A Quick Charge 3.0 (18W) output supports rapid charging for devices that use traditional USB-A cables-ideal for keeping navigation, communication, and work devices powered in the field.

A 300-lumen LED flashlight with solid white, solid red, and red flashing modes adds utility for roadside repairs, campsite setup, or loading gear after dark. With a housing engineered to meet IP43-level protection, resisting dust and light splashes in real-world field conditions this tool is right at home in trucks, trail rigs, tow vehicles, and camp boxes.

Certified to ETL (UL2743 / UL153), UN38.3, FCC, ROHS, and WERCSmart and backed by a 1-Year Limited Warranty, the Forney® Frontline™ 1750+ delivers all-in-one power and inflation in a single, grab-and-go package-your portable garage in the glove box.

Use Applications: Perfect for anyone who wants jump-start capability, on-board inflation, and fast USB power in a single unit that's easier to store and deploy than separate jumper cables, plug-in inflators, and power banks.
  • Automotive & Fleet: Cars, SUVs, trucks, and diesel pickups within rating
  • Recreation & Powersports: RVs, UTVs, ATVs, boats, toy haulers, and trailers
  • Trail & Overland: Tire repairs, pressure adjustments, and power for devices off-grid
  • Everyday Preparedness: One grab-and-go solution for jump starts, inflation, and charging
What's in the Box
  • Frontline™ 1750A+ Lithium Battery Jump Starter with Air Compressor
  • 30 in braided inflation hose
  • Heavy-duty battery clamps with EC8 connector
  • USB-A → USB-C charging cable
  • USB-C → USB-C charging cable
  • Forney® cloth storage bag
  • Accessory storage bag
  • Presta valve adapter, needle adapter, and inflatable toy adapter
  • Quick Start Guide & Safety Information


PRICE
$235.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8 in
Width5-13/16 in
Height2-1/2 in

Product Details

TypeJump Starter
Voltage12 V
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number950
BrandForney