Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3785056

MPN #: 805

Forney® Frontline™ 5A 6V/12V Smart Charger & Battery Maintainer

Product Description
The Forney® Frontline™ 5A Smart Battery Charger and Maintainer delivers powerful, precision charging for a broad range of 6-volt and 12-volt batteries, including STD: Wet, EFB, MF, Ca, Deep-cycle; AGM; and Gel type chemistries. Designed for automotive, marine, powersports, and lawn & garden applications, this 5-amp charger provides fast, efficient, and safe performance across everyday vehicles and equipment.

The Frontline™ 5 uses smart, automatic adjustments to match your battery's needs-no menus, no guesswork, just consistent, reliable charging. An intuitive LED display provides clear status indicators and real-time voltage information so users can quickly verify charging progress at a glance. When dealing with heavily discharged batteries, Force Charge Mode gives you added control by allowing the charger to begin charging batteries that might otherwise be below the normal detection threshold.

Built-in protection against reverse polarity, sparks, short-circuits, overheating, and overcharging keeps users and equipment safe, while automatic float mode maintains a full charge without supervision. A stowable hanging hook makes it easy to suspend the charger under the hood, on a fender, or in the shop for safer, cleaner cable management during use. 6 ft AC / 6 ft 6 in DC cables for flexible reach in shop or driveway.

Durable design delivers built-to-last power in a compact, portable form factor. The rugged IP65-rated housing resists oil, water, UV, and chemical exposure, making it ideal for garages, farm shops, marinas, and field equipment. Out of the box, the Frontline™ 5 includes both quick-connect clamps and quick-connect ring terminals (M10) for portable or semi-permanent battery connections. Certified to ETL (UL 1236 / CSA C22.2 No. 107.2), FCC, and DOE standards, the Frontline™ 5 meets modern energy and safety expectations-backed by a 3-Year Limited Warranty.

Use Applications: The Frontline™ 5 is a versatile, fully automatic battery charger and intelligent maintenance tool engineered for a wide range of uses:
  • Automotive: Cars, SUVs, pickup trucks, and light commercial vehicles
  • Marine: Boats, jet skis, and personal watercraft
  • Powersports: Motorcycles, ATVs, UTVs, and snowmobiles
  • Equipment: Lawn mowers, tractors, generators, and farm implements
  • Storage Maintenance: RVs, campers, classic cars, and deep-cycle batteries
What's in the Box
  • Frontline™ 5A Battery Charger with Quick Connector
  • Frontline™ Quick-Connect Battery Clamps
  • Frontline™ Quick-Connect Ring Terminals (M10)
  • Quick Start Guide & Safety Information


PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Width4-1/16 in
Height2-1/2 in
Weight2 lbs

Product Details

TypeBattery Charger
Voltage6/12 V
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number805
BrandForney