Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
DSR ProSeries

Model # :WBB2264531

MPN #: DSR119

DSR Proseries Professional Jump Starter, 280CA, 1800A, 12V - DSR119

Product Description
New from Schumacher's ProSeries jump starter line, the DSR119 Jump Starter brings powerful performance. It's great for jump starting 12V batteries, providing 280 cranking amps and 225 cold cranking amps. The polypropylene case, plastic clamps and an improved, high-output AGM battery set this unit apart from the competition. Solid performance, design and long-lasting durability make the DSR119 the choice for professionals.

Features
  • High-output AGM battery - for 12V systems
  • Rust and corrosion-proof case
  • 12-Volt DC Power Outlet to power 12 v devices & recharge unit while driving.
  • Smart Eco Energy – meets the highest industry standards for energy efficiency
  • LED indicators for battery status
  • Automatic Charger
  • 4 AWG, 28" cables


CLEARANCE PRICE
$149.95

was $175.95
Save $26.00 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth7-1/2 in
Height11-1/4 in
Weight18 lbs
Cord Length2.33 ft
Cord Gauge4 ga

Product Details

Battery TypeAGM, Deep Cycle, Lead-Acid
TypePortable Jump Starter
ColorGray
Amperage1800 A
Voltage12 V
MaterialPlastic
DescriptionProfessional Jump Starter
Manufacturers Part NumberDSR119
BatteriesAGM, Deep Cycle, Lead Acid
BrandDSR ProSeries

Compliance & Certifications

DOE CompliantYes