McDonnell & Miller Stainless Steel Paddle Kit FS4-15RP, Use With Series FS4-3
Write a Review
|
Questions & Answers (0)
Product Description
McDonnell & Miller Stainless Steel Paddle Kit FS4-15RP, Use With Series FS4-3
Stainless Steel Paddle Kit FS4-15RP, Use With Series FS4-3. Made in the USA.
Stainless Steel Paddle Kit FS4-15RP, Use With Series FS4-3. Made in the USA.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/3/8 in |
| Height | 8-7/16 in |
| Weight | 0.3 lbs |
Product Details
| Type | Stainless Steel Paddle Kit |
| Manufacturers Part Number | 336101 |
| Brand | McDonnell & Miller |
Warranty
| Warranty | 1 yr |