General Purpose FS8-W Flow Switch
|
Questions & Answers (0)
Product Description
For general purpose application with environmental exposure, or those requiring a water-tight,, dust tight, or a NEMA 4X rated flow switch, single pole, double throw snap switch, 1" NPT. Sealed Monel Bellow. Four stainless steel paddles included: 1", 2", 3" & 6".
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3-1/4 in |
| Height | 8-3/8 in |
Product Details
| Manufacturers Part Number | 120601 |
| Type | Single Pole Double Throw - Snap Switch |
| Brand | McDonnell & Miller |