Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paulson

Model # :WBB2314103

MPN #: A-S4-M

Paulson Full Brim Hard Hat Sun Shield, For MSA V- Gard,A- S4- M

Product Description
Features:

  • Sunshield to expand the brim of an MSA V-Guard hat for additional UV protection
  • Grey transparent front section for upward vision
  • Made in USA
PRICE
$30.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberA-S4-M
For Use WithMSA V-Gard Full Brim Hard Hat
Package Quantity1
DescriptionFull-Brim Hard Hat Sun Shield for MSA® V-Gard
BrandPaulson

Warranty

Warranty1 yr