Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :T9F985743

MPN #: 261160

Wesco® Triple Truck Frame Only 261160 750 Lb. Capacity

Product Description
Wesco® TRIPLE TRUCK LIFT TRUCK

Unique Lift Truck Accepts Three Attachments and Features Adjustable Angle Outriggers!

The Triple Truck Lift Truck features adjustable angle outriggers that can be placed into Three Positions using a simple lever (no tools required). Outrigger positions are: Straight Out (11-½" between the 3-¾" legs), at 41° (39" max. between the legs) to allow drums to be lifted, and at 75° (59" max. between the legs) to allow the truck to straddle a pallet or skid. Outrigger angle can be changed when fully loaded.

Reliable, high-gear ratio hand operated winch permits easy lifting with minimal effort. Spring-loaded quick-connect winch handle may be reversed for storage. Convenient foot-operated wheel lock ensures the truck remains stationary for safety. Rolls easily on 10" solid rubber rear load wheels and 2" swivel front steer casters. Mid-frame rollers allow the truck to be loaded onto its back for van or truck transporting. Durable steel construction. 1 Year Limited Warranty.

The Triple Truck offers three separate types of attachments (sold separately) for ultimate flexibility, and no tools are required to install or remove these attachments:

Drum Lifter Wesco's® patented Gator-Grip lifts drums from the top of the drum for greater safety.

Adjustable Width Forks 26-¾"L x 3"W forks adjust from 6" to 19-½"W, suitable for small pallets and skids.

Slip-On Platform 21-¼"W x 28-1/8"D steel platform is installed over the optional forks to allow cartons or irregularly shaped objects to be transported.

PRICE
$2,149.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-1/4 in
Width30 in
Height70-3/4 in
Lowered HeightGator Grip = 28-3/4; Forks = 4; Platform = 5 in
Raised HeightGator Grip = 69; Forks = 62; Platform 62-1/8 in
Weight Capacity750 lbs
Weight209 lbs
Straddle Leg Width3 Position: 11-1/2 Straight Out, 39 @ 41° 59 @ 75° in
Front Wheel DiameterLoad = 10; Steer = 2 in

Product Details

Assembly RequiredNo
TypeLift Truck Frame Only
ColorRed
Wheel TypeRubber
MaterialSteel
OperationHand Crank Winch Lift
Manufacturers Part Number261160
BrandWesco