Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2348700

MPN #: S-2CB-118

Vestil Fully Powered Counter Balanced Stacker S-2CB-118 2000 Lb. Capacity

Product Description

Counter balance design is ideal for die loading, machine feeding, and for loading and unloading trucks. High torque drive and lift motor handles heavy-duty jobs. Ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases, the handle. Powered lift has two lead acid deep cycle batteries, an integral battery charger, and battery level gauge. Stacker rolls smoothly on poly-on-steel steer & load wheels. Adjustable forks suitable for different pallets. A high level of serviceability simplifies maintenance and prolongs equipment life. Easy access battery compartment simplifies battery maintenance.Dock required for Delivery.

PRICE
$17,755.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/2 in
Width110 in
Height78 in
Lowered Height2 in
Raised Height118 in
Weight Capacity2000 from 0" to 62"H; 1000 from 62" to 118"H lbs
Weight2654 lbs
Fork Length36-1/4 in
Fork Width4 in
Front Wheel Diameter8-1/4 Front, 9 Rear in
Distance Across Forks8-3/8 to 23-1/4 (adjustable) in
Travel Speed2.8 Loaded; 3.43 Unloaded mph
Lift Speed20 ft/min
Load Center19 in
Turning Radius54 °

Product Details

Assembly RequiredNo
Charger13 amp / 24V
Mast StyleTelescopic
MaterialSteel
OperationBattery Operated
Lift Motor2.0 KW
Manufacturers Part NumberS-2CB-118
BrandVestil
Battery Type6 V / 210 Ah
TypeCounter Balanced
ColorBlack
Wheel TypePolyurethane
Duty Cycle per Charge3 to 4 Hours; 8 Hours Intermittent Use
Number of Batteries4
Drive Motor0.7 KW kW

Warranty

Warranty1 yr