Pledge® Polish & Shine, Lemon, 14.2 oz. Aerosol Spray
Write a Review
|
Questions & Answers (0)
Product Description
Brings back that fresh look to furniture. Cleans and protects wood furniture, cabinets, paneling, vinyl and leather. Leaves no polish or waxy buildup. Shines, dusts and polishes in one step. Leaves a pleasant scent.
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14.2 oz |
Product Details
| Type | Polish |
| Scent | Lemon |
| Capacity | 14.2 oz |
| Applicable Materials | Leather, Vinyl, Wood |
| Size Type | 1 Can |
| Package Quantity | 1 Can |
| Description | Furniture Polish |
| Manufacturers Part Number | 301168 |
| For Use With | Cabinets, Furniture, Paneling |
| Brand | Pledge |