Multi-Clean® FURY Heavy Duty Non-Corrosive Autoscrubber Degreaser - Unscented, 55 Gal Drum
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Clean® FURY Heavy Duty Non-Corrosive Autoscrubber Degreaser - Unscented, 55 Gal Drum - 910597
Fury Degreaser is a heavy duty, concentrated degreaser that cuts oils soils on floors and other surfaces. FURY is non-caustic and is not classified as a DOT Corrosive, making it safer to use. Use on warehouse floors, automotive repair and garage floors, factory floors and more. Use above the floor to degrease metal or plastic parts. Safe for use on aluminum, alloy wheels, chrome, and other sensitive metals. Use in automatic scrubbers, mop buckets, spray bottles and pressure washers.
Fury Degreaser is a heavy duty, concentrated degreaser that cuts oils soils on floors and other surfaces. FURY is non-caustic and is not classified as a DOT Corrosive, making it safer to use. Use on warehouse floors, automotive repair and garage floors, factory floors and more. Use above the floor to degrease metal or plastic parts. Safe for use on aluminum, alloy wheels, chrome, and other sensitive metals. Use in automatic scrubbers, mop buckets, spray bottles and pressure washers.
PRICE
$945.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Weight | 450 lbs |
| Size | 55 gal |
Product Details
| Specific Gravity | 1 |
| pH | 11.4 |
| Color | Orange |
| Style | FURY |
| VOC Content | 0 |
| Scent | Unscented |
| Capacity | 55 gal |
| Size Type | 55 Gallon Drum |
| Helps Remove | Light Grease and Oil, Dirt, Dust |
| Description | Heavy Duty Autoscrubber Degreaser |
| Package Quantity | 1 Drum |
| Manufacturers Part Number | 910597 |
| Dilution Ratio | 1:8 - 1:128 |
| Brand | Multi-Clean |