Dawn Professional Industrial Surface Degreaser is powerful on the toughest oil and grease found in industrial settings: auto shops, oil refineries, manufacturing facilities, construction sites, commercial kitchens and more! This concentrated solvent-based degreasing formula cuts through grease and oil faster than leading professional degreasers. DAWN Professional Industrial Surface Degreaser has 4x industrial grease cleaning power: cuts grease and oil, fast-acting, ready to use with no dilution needed and is professional strength.
Dawn® Professional Industrial Surface Degreaser, 1 gal Bottle, 3/Carton
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 32 lbs |
| Size | 1 gal |
Product Details
| Type | Degreaser |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 3 Bottles |
| Description | Heavy Duty Degreaser |
| Manufacturers Part Number | 75326 |
| Brand | Dawn |