Winco FW-S500 Electric Food Warmer, Stainless Steel
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Warmer |
| Capacity | 12" x 20" Pan |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Electric Food Warmer |
| Manufacturers Part Number | FW-S500 |
| Brand | Winco |
Related Products
Paragon 2029A Pro-Deluxe Can Dual Warmer Ladle Unit- Model A The Pro-Deluxe warmer is designed to warm product with the included stainless steel vegetable jar. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Includes two each: 1 oz ladle, stainless steel vegetable jar and lid. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees ...
Paragon 2028B Pro-Deluxe Pump Warmer Unit - Model B NEW.... The Pro-Deluxe warmer dispenses directly from a #10 can or the optional stainless steel insert jar (part # 598120). Features a stainless steel body, lighted master ON/OFF toggle switch and it uses a 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees Fahrenheit and great for nacho cheese, soft caramel, & ...
The Reveal Heated Self-Service Case is the ideal grab-and-go solution for hot offerings like chicken and sandwiches in small markets, convenience stores, hospitals, airports, and corporate and college dining. Heated Reveal® models use convection style heating instead of conduction heating, which allows for safe and even product temperatures and is designed with UV-bonded glass that provides superior heating performance. Features: (3) Levels of clear glass shelving removable and adjustable on 1'' centers Full end panel LED top & shelf lights One year parts & labor warranty Stainless steel ...
Paragon 2029E Pro-Deluxe Can Dual Warmer Unit Pump/Ladle- Model E NEW!!!! The Pro-Deluxe warmer is designed to warm products with a combination pump/vegetable jar unit. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, ...
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.