Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
National Refrigeration Products

Model # :WBB1869053

MPN #: G5TWIN

NRP G5TWIN Portable Refrigerant Recovery Unit Oil-Less Twin Cylinders

Product Description
Portable refrigerant recovery unit, oil-less, twin cylinders.

Features:
  • Suitable for high-volume recovery
  • Twin cylinders/twin condensers
  • Refrigerant-isolated crankcase eliminates bearing contamination
  • Solid-mounted pistons eliminate wrist pins and bushing wear
  • 7-inch, 10-blade turbine fan blasting 600 CFM of cooling air
  • 550 PSI high pressure shut off for R410A
  • Simple, two-valve operation; no purge cycle required
  • Pumps direct liquid and vapor with no throttling required
  • Pumps virgin refrigerant; no oil required
  • Field serviceable
PRICE
$1,499.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4 in
Width9-7/16 in
Height10-5/16 in
Weight24 lbs
Connection Size1/4" FL-M (7/16-20)

Product Details

Assembly RequiredYes
Horsepower1/2 HP
ColorBlack
Amperage10 A
Hertz60 Hz
For Use WithRefrigerant
Power SourcePlug In
Voltage115 V
MaterialMetal
DescriptionPortable Refrigerant Recovery Unit Oil-Less Twin Cylinders
Manufacturers Part NumberG5TWIN
BrandNational Refrigeration Products

Warranty

Warranty1 Year Warranty Repair

Compliance & Certifications

CertificationsUL Certified Per ARI Standard 740-98