Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
National Refrigeration Products

Model # :WBB1869050

MPN #: NC100

NRP NC100 Refrigerant Recovery Cylinder, 125 Lbs

Product Description
Standard refrigerant recovery cylinder. All NRP recovery cylinders meet ARI guidelines and DOT specifications.

Caution:
  • Do not overfill cylinders. Do not fill to more than 80% of thecylinder's rated capacity
  • Do not mix different refrigerants in one cylinder. Mixturescannot be separated
  • Always wear rubber gloves and safety goggles whentransferring refrigerant
  • Always use cylinders approved for recovery
  • Cylinder for use with R410A must be DOT spec 4BA400
  • NC30, NC30U, NC50, NC50U are approved for R410A
PRICE
$689.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10 in
Height54 in
Weight Capacity125 lbs
Weight51 lbs
Connection Size3/8", 1/4" Male Flare
Nominal Weight Capacity125 lbs
Max Recovery Cap @ 80%100 lbs

Product Details

Assembly RequiredYes
ColorGray
Nominal Water Capacity>122 LB / 55.3L
For Use WithRefrigerant
Float SwitchNo
MaterialMetal
Service Pressure300 PSI / 2.0 Mpa
DescriptionRefrigerant Recovery Cylinder, 125 Lbs
Package Quantity1
Manufacturers Part NumberNC100
ValvesOne 2 Port
BrandNational Refrigeration Products

Warranty

Warranty1 Year Warranty Repair

Compliance & Certifications

CertificationsDOT Certified