- Dimensions: 12mm x 35mm x 9.3mm x 13mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 12F Spherical Plain Thrust Bearing, Metric, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38.5 mm |
| Width | 38.5 mm |
| Depth | 38.5 mm |
| Height | 9.3 mm |
| Weight | 0.2 lbs |
| Outside Dimension (D) | 35Mm |
| Ball Diameter (dk) | 38Mm |
| Bore (D) | 12Mm in |
| Static Load | 130 N |
| Width (C) | 9.3Mm |
| Width (B) | 9.5Mm |
Product Details
| Dynamic Load (kN) | 65 |
| Series | GX Series |
| Common Interchanges | GE12AW |
| Manufacturers Part Number | GX 12F |
| Max Angle of Misalignment | 5 |
| Brand | Bearings Limited |