- Dimensions: 20mm x 55mm x 13.8mm x 20mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 20F Spherical Plain Thrust Bearing, Metric, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60.5 mm |
| Width | 60.5 mm |
| Depth | 60.5 mm |
| Height | 13.8 mm |
| Weight | 0.5 lbs |
| Outside Dimension (D) | 55Mm |
| Ball Diameter (dk) | 60Mm |
| Bore (D) | 20Mm in |
| Static Load | 300 N |
| Width (C) | 13.8Mm |
| Width (B) | 14.5Mm |
Product Details
| Dynamic Load (kN) | 150 |
| Series | GX Series |
| Common Interchanges | GE20AW |
| Manufacturers Part Number | GX 20F |
| Max Angle of Misalignment | 5 |
| Brand | Bearings Limited |