- Dimensions: 70mm x 160mm x 26.5mm x 50mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 70F Spherical Plain Thrust Bearing, Metric, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$709.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 176 mm |
| Width | 176 mm |
| Depth | 176 mm |
| Height | 36.5 mm |
| Weight | 11.8 lbs |
| Outside Dimension (D) | 160Mm |
| Ball Diameter (dk) | 176Mm |
| Bore (D) | 70Mm in |
| Static Load | 3180 N |
| Width (C) | 36.5Mm |
| Width (B) | 42Mm |
Product Details
| Dynamic Load (kN) | 1590 |
| Series | GX Series |
| Common Interchanges | GE70AW |
| Manufacturers Part Number | GX 70F |
| Max Angle of Misalignment | 3 |
| Brand | Bearings Limited |