Galvanized Steel Construction Barrier Add-On Unit, 24"L x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
This Add-On unit is to be used with the Starter Unit. Includes (1) panel, (1) base unit and (1) pair of connectors. Barrier panel sections include one vertical and on horizontal brace. Barrier panel sections are made from 1-1/4" diameter steel tubing. 10 Gauge chain link fence is secured to barrier with steel ties. Chain link fence openings are 2-3/8" x 2-3/8". The base unit includes two receiver posts allowing for the connection of two panels. Connectors are used for securing two panel sections together.Designed for use as a temporary construction safety barrier. Welded steel construction with a galvanized finish
PRICE
$251.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Height | 72 in |
| Weight | 115 lbs |
| Tube Diameter | 1-1/4 in |
| Reflective | No |
| Gauge | 19 ga |
| Base Length | 24 in |
Product Details
| Assembly Required | No |
| Interlocking | No |
| Type | Construction Barricade |
| Reflective Tape | No |
| Foldable | No |
| Mounting Location | None |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HRAIL-A- 9072 |
| Accepts Barricade Light | No |
| Brand | Vestil |
Warranty
| Warranty | 90 days |