Galvanized Roof Hatch - 30 x 36
|
Questions & Answers (0)
Product Description
Steel Roof Hatch Designed to Provide Convenient, Economical Access to the Roof of a Building. Each unit comes with an insulated, self-flashing, 12"High curb and a staple for a padlock on the inside and outside. Each unit is supplied with lift assisting mechanisms and an automatic hold open arm. Self latching zinc plated outside T handle & inside stainless steel slam lock. 1 Latch. Gray Finish. 38"W x 44"H Outside Flange Dimensions. 30"W x 12"D x 36"H Return Flange Dimensions.
PRICE
$1,375.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 165 lbs |
| Overall Frame Height | 44 in |
| Door Width | 30 in |
| Rough Opening | 30 X 36 in |
| Door Height | 36 in |
| Overall Frame Width | 38 in |
| Opening Height | 36 in |
| Opening Depth | 12 in |
Product Details
| Type | Standard |
| Color | Gray |
| Number of Latches | 1 |
| Material | Steel |
| Manufacturers Part Number | G3844 |
| Brand | Acudor |