Elite Sales Hook & Eye Turnbuckle - 3/8" x 6"
Our Eye & Hook Turnbuckles are constructed of high quality hot galvanized, drop forged steel.
Elite Sales HG38X6HE 3/8" x 6" Hook & Eye Turnbuckle - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 0.8 lbs |
| Thread Size | 3/8 in |
| Dimension F | 11.09" |
| Lifting Height Take Up | 6" |
| Dimension C | 2.28 in |
| Inner Width | 1-1/8 mm |
| Dimension A | 0.38" |
| Dimension B | 0.56" |
| Dimension G | 18.04 in |
| Dimension D | 1.76" |
| Dimension E | 17.09" |
Product Details
| Body Material | Hot Galvanized Steel |
| Color | Silver |
| Style | Hook & Eye Turnbuckle |
| Material | Hot Galvanized Steel |
| Construction Type | Connectors & Links |
| Package Quantity | 10 |
| Manufacturers Part Number | HG38X6HE |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |