Galvanized Steel Bucket BKT-GAL-500 5 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Buckets come standard with a carrying handle / bail for easy transport and nest to save space when not in use.
Galvanized bucket is constructed of 0.4mm thick galvanized steel for strength and rigidity, and features a spout for controlled pouring.
Galvanized bucket is constructed of 0.4mm thick galvanized steel for strength and rigidity, and features a spout for controlled pouring.
PRICE
$24.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 11 in |
| Weight Capacity | 44 lbs |
| Weight | 4 lbs |
| Thickness | 0.4 mil |
| Diameter | 14-1/4 (Top) in |
Product Details
| Type | Galvanized Steel Bucket 5 Gallon Capacity |
| Capacity | 5 gal |
| Material | Galvanized |
| Package Quantity | 1 |
| Manufacturers Part Number | BKT-GAL-500 |
| Brand | Vestil |