EZtote® 770 Garden Center Shopping Cart is a heavy-duty two-tier garden center shopping cart built for moving plants, feed, soil, building materials, and other oversized merchandise with ease. Its retractable top tray allows tall or bulky items to ride securely on the lower deck, while raised tray edges help keep products stable in transit. Designed for greenhouses, nurseries, hardware, and home improvement stores, it combines a 1,000 lb capacity, broad wheelbase, and oversized rear wheels for smooth handling over rough ground and outdoor surfaces. Versacart's specialty shopping carts are sturdy workhorses that can meet all your large material handling needs. these multifunctional carts are designed to move anything, including feed, lawn and garden supplies, building materials and more. Strong and versatile, yet highly maneuverable, they handle a variety of tasks while taking up very little space when not in use.
Features:- Nests in 8.9" to save floor space
- Large steel trays hold more products with less stacking
- Optional add-on basket and table attachments available for maximum multi-purpose flexibility