Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB3778362

MPN #: 120-140 MTG

VersaCart S Standard Wire Shopping Cart, 6.92 Cu. Ft. Capacity, Metallic Gray

Product Description
The S Series 140 Liter Metal Shopping Cart delivers large-capacity shopping in a traditional wire design built for grocery and retail environments. Its width fits most aisles while maintaining maximum shopping capacity, making it ideal for full shops without sacrificing maneuverability. The fixed lower tray adds durability, reduces noise, and provides extra room for bulky items, while the seamless welded frame and reinforced basket construction ensure long-lasting performance in high-traffic stores. The e-coat with textured powder-coat finish helps resist corrosion and maintain a polished appearance. We offer a variety of different styles and sizes of traditional shopping carts in both wire and plastic. Our commitment to quality, design and innovation ensures that you get the very best for your store. Our traditional carts are built into families, designed to match other categories of shopping cart, so you can have a seamless look throughout your store equipment, matching and reinforcing the power of your brand.

Features:
  • Reinforced welded frame for added basket strength
  • Nests in 8.7" for space-saving storage
  • standard design with enhanced strength and durability
  • Extra horizontal wires for added strength
  • Double wire on top frame for stability
  • Fixed lower tray for reduced noise and greater durability
  • Top rails and corner bumpers included to prevent damage to product and fixtures and for customer safety
  • High impact 4" PU wheels with closed bearing system


PRICE
$255.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-5/8 in
Width21-1/2 in
Height38-5/8 in
Weight Capacity250 lbs
Weight41 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeShopping cart
ColorMetallic Gray
Wheel TypePolyurethane
StyleMetal Shopping Cart
Capacity6.92 ft³
MaterialSteel/Polypropylene
Package Quantity1
Manufacturers Part Number120-140 MTG
Stack and/or NestNest
BrandVersaCart