LB White® Gas Hose 3/4" X 15', Boss 400 DF
Write a Review
|
Questions & Answers (0)
Product Description
Gas Hose 3/4" X 15', Boss 400 DF
PRICE
$269.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 in |
| Weight | 4 lbs |
Product Details
| Type | Hose |
| Includes | Volt Meter, Thermostat |
| Color | Gray |
| Manufacturers Part Number | 500-25965 |
| For Use With | L.B. White Boss 400 DF Heater |
| Brand | L.B. White |
Warranty
| Warranty | 1 yr |