King PAW Series Surface Can Only PAWS-W, White
Write a Review
|
Questions & Answers (0)
Product Description
Surface can allows for easy of installation where recessing is not an option for PAW series wall heater, use with PAW interior only models. Made in the USA.
PRICE
$345.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 13-1/2 in |
| Height | 7-1/2 in |
| Weight | 4 lbs |
| Min Mounting Height | 4 in |
| Max Mounting Height | 12 in |
Product Details
| Type | Mounting Hardware |
| Color | White |
| For Use With | PAW Series Heaters |
| Material | Steel |
| Manufacturers Part Number | PAWS-W |
| Brand | King Electric |
Warranty
| Warranty | 1 yr |