Wesco® Gator Grip® Ergonomic Drum Handler 240155 with Scale
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® Gator Grip® ERGONOMIC DRUM LIFT TRUCK
Gator Grip® Drum Handlers Provide an Effective Solution for Lifting, Transporting and Placing Drums on Pallets and Spill Platforms.
Handler easily lifts and transports most 30, 55 and 85 gallon steel, poly or fiber drums. Spring-loaded clamp holds any 3/16" or higher drum rim and works with most drums with locking rings. Exclusive auto-grip lock will not drop a drum, even over rough terrain, and operator does not need to touch drum to operate. 5" x 2" phenolic swivel casters for easy mobility and includes a floor lock for stationary positioning.
Drum Handler with Scale features an integral scale for easy weighing of drum and contents. Accuracy is +/- 0.5% of applied load or 1 lb., whichever is greater.
Note: Lifts the Base of a 55 Gal Drum 20" from the Floor.
Gator Grip® Drum Handlers Provide an Effective Solution for Lifting, Transporting and Placing Drums on Pallets and Spill Platforms.
Handler easily lifts and transports most 30, 55 and 85 gallon steel, poly or fiber drums. Spring-loaded clamp holds any 3/16" or higher drum rim and works with most drums with locking rings. Exclusive auto-grip lock will not drop a drum, even over rough terrain, and operator does not need to touch drum to operate. 5" x 2" phenolic swivel casters for easy mobility and includes a floor lock for stationary positioning.
Drum Handler with Scale features an integral scale for easy weighing of drum and contents. Accuracy is +/- 0.5% of applied load or 1 lb., whichever is greater.
Note: Lifts the Base of a 55 Gal Drum 20" from the Floor.
PRICE
$6,699.00
This product will be restocked by Dec 18, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 42 in |
| Height | 48 in |
| Raised Height | 20 in |
| Weight Capacity | 1100 lbs |
| Weight | 356 lbs |
| Wheel Diameter | 5 Front / 2 Rear in |
Product Details
| Assembly Required | No |
| Type | Roll Lifter & Transporter |
| Powered or Manual Lift | Manual |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Color | Orange |
| Wheel Type | Phenolic |
| Material | Steel |
| Operation | Powered |
| Drum Capacity | 30/55/85 gal |
| Manufacturers Part Number | 240155 |
| Brand | Wesco |