Wesco® Drum Grab for (1) 55 Gallon Steel Drum 240048 1500 Lb. Capacity
|
Questions & Answers (0)
Product Description
Wesco® DRUM GRAB FOR 55 GALLON STEEL DRUMS
Cost Effective way to move Steel Drums.
Drum Grab allows the forklift operator to pick up drums automatically, never leaving the driver's seat while lifting and releasing drums. Use with open or closed head 55 gallon steel drums. All-welded steel construction for durability.
Cost Effective way to move Steel Drums.
Drum Grab allows the forklift operator to pick up drums automatically, never leaving the driver's seat while lifting and releasing drums. Use with open or closed head 55 gallon steel drums. All-welded steel construction for durability.
PRICE
$719.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1500 lbs |
| Weight | 145 lbs |
| Fork Opening | 5-1/2 x 2 in |
Product Details
| Assembly Required | No |
| Type | Forklift Drum Grab |
| Material | Steel |
| Drum Capacity | 55 gal |
| Color | Orange |
| Manufacturers Part Number | 240048 |
| Brand | Wesco |